Two-layer top coat
LAC-COATSYS-2-(11-E 480 0)-VIOLET-125L
Art.-no. 1550445105
EAN 4058794787542
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Chemical basis | Polyurethane |
Contents | 125 ml |
Weight of content | 158.75 g |
Smell/fragrance | Characteristic |
Colour | Violet |
Gloss level | Matt |
Viscosity/consistency | Liquid |
Conditions for drying time | at 23°C |
Max. temperature resistance | 50 °C |
Density | 1.27 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 42 % |
Shelf life from production | 60 Month |