Welcome to Würth Sri Lanka For trade customers only

Two-layer top coat

Two-layer top coat
LAC-COATSYS-2-(11-E025)-CLEAR-0,125L

Art.-no. 550445046
EAN 4058794680218

Prices for customers after login
Two-layer top coat

Art.-no. 550445046

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Acrylic resin paint

Contents

0.125 l

Weight of content

0.115 kg

Smell/fragrance

Characteristic

Colour

Clear

Gloss level

Matt

Viscosity/consistency

Liquid

Conditions for drying time

at 23°C

Max. temperature resistance

50 °C

Density

0.92 g/cm³

Density conditions

at 20°C

VOC concentration (CH)

48 %

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information