Tyre foam
Tyre care foam regional
TYRCAREFM-500ML
Register now and access more than 2,000 products
Cleans, preserves, protects
Protects against dust and splash water
Improves the tyre appearance
Saving time
- Simple application in one step
- Does not have to be wiped off afterwards
Ideal before putting tires into storage (summer / winter)
Provide the long-term protection
Does not attack paint, plastic, rubber and metals.
Optimum UV and ozone protection
- Prevents brittling and cracking caused by age
- Economical application
Solvent-free
Reduction of health risks
AOX-free
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Improves the tyre appearance
Making it particularly suitable for show cars
Wash off any mud or dirt from tyre walls. Spray foam evenly on tyre walls and allow to dry.
| Contents | 500 ml | 
| Product weight (per item) | 641.667 g | 
| Chemical basis | Alkaline surfactants, silicone oil | 
| Smell/fragrance | Characteristic | 
| Colour | White | 
| pH value / conditions | 10.5 / at 20°C | 
| Density/conditions | 1 g/ml / at 20°C | 
| Shelf life from production | 24 Month | 
| AOX-free | Yes | 
| Silicone-free | No | 
| Bio-degradable | Yes | 
 
 
 
 
