Universal dirt absorber compound
Dirt absorber Universal
MUDABSORB-UNIVERSAL-150G-CUP
Register now and access more than 2,000 products
The flexible cleaning compound reaches difficult-to-access places easily
Perfect combination of viscosity and elasticity
- Residue-free deep cleaning
- Absorbs and traps dirt and dust particles
- Can be reused multiple times
Apply the product with dry hands. Press the compound on the contaminated site — do not rub!
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cleaning difficult-to-access areas in the office and home, such as keyboards, telephones etc.
Firmly press the compound onto the surface to be cleaned and then simply pull off. The colour coding on the label indicates when the product should be replaced.
Weight of content | 150 g |
Container | Can |
Smell/fragrance | Orange |
Colour | Yellow |
Chemical basis | Bio-Polymer |
pH value / conditions | 7,25-7,45 / at 20°C |
Density/conditions | 1.05 g/cm³ / at 20°C |
Shelf life from production/conditions | 48 Month / at -5°C to 35°C |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
VOC-free | Yes |
Phosphate-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!