Universal, quick-adjustment puller
Universal extractor, quick adjustment
EXTR-UNI-QUICKRELEASE
Art.-no. 0714521200
EAN 4024835926386
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Twin leg universal puller with revolutionary quick-adjustment system for efficient working. Application as external and internal puller.
- No laborious screwing and unscrewing of spindle
- Enormous savings of time and money compared to conventional tools
- Spring clamps fix pulling hooks quickly at the desired positions on the cross-beam
- No time-consuming screwing of hook attachment
- Drop-forged cross-beam and hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently.
Product information
Datasheets(X)
Instructions
Hold the puller with one hand and actuate the clamping arm. Push the spindle into the desire position. When the clamp is released, the split inside thread closes. The spindle can now bear the full working pressure.
![]() | |
External clamping width (A) | 200 mm |
Clamping depth (B) | 150 mm |
Min./max. internal clamping width (C) | 140-260 mm |
Spindle length | 210 mm |
Hook width (D) | 30 mm |
Hook-tip length (E) | 18 mm |
Hook-tip thickness (F) | 3.5 mm |
Max. extraction weight (t max) | 5 t |
Thread dimension | G 1/2 inch |
