Universal twin-arm external and internal extractor
Universal extractor two-arm
EXTR-UNI-2ARM-SPNW160MM
Art.-no. 0714522160
EAN 4024835926157
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Use as external or internal puller by switching hooks
- Classic puller for secure and rapid removal of races, gears, ball bearings etc.
- Drop-forged cross-beam and hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 160 mm |
Clamping depth (B) | 150 mm |
Min./max. internal clamping width (C) | 130-220 mm |
Spindle length | 210 mm |
Hook width (D) | 30 mm |
Hook-tip length (E) | 18 mm |
Hook-tip thickness (F) | 3.5 mm |
Max. extraction weight (t max) | 5 t |
Number of arms | 2 PCS |
Thread dimension | G 1/2 inch |
