Unprinted motorcycle advertising panel
NPH-ADVERTISING-BOARD-NEUTRAL-200X280MM
Art.-no. 08264 280
EAN 4038898799429
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Robust system deliverable in two different sizes
No quick-action mounting
Notice
Number plate and advertising panel require drilling
Product information
Datasheets(X)
Application area
Suitable for all vehicles with a two-line number plate (lorries, SUVs)
Suitable for number-plate size | 200 x 280 mm |
Width | 300 mm |
Height | 235 mm |
Thickness | 90 mm |
Material | Plastic |