VDE combination pliers DIN ISO 5746, IEC 60900
VDE comb pl DIN ISO, IEC 1C handle
COMBIPLRS-VDE-L200MM
Art.-no. 071501 83
EAN 4011231724340
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For gripping, holding and cutting hard and soft wires and cables
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Single-component handle with wide VDE collar for safe working
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface entirely ground and chrome-plated
- Lap joint
Product information
Datasheets(X)
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. medium wire diameter cutting capacity | 3.8 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
Material | Steel |
Surface | Chrome plated |
Material of handle | 1-component plastic |
ISO | 5746 |