Ear defenders with universal headband
Ear defenders, multi-use, with universal headband
EARDEFR-REUSEABLE-UNIVERSALFRAME
Art.-no.
0899300280
EAN 4038898200147
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Robust design with wire headband
Very comfortable
- Headband with ventilation holes
- Wide and comfortable sealing ear pads
- Suitable for wearing with glasses and safety goggles
Allow speech to be heard
No insulation
Hygienic
- Easy to clean
- Easy-to-replace sealing pads
Tested in accordance with EN 352-1
Product information
Datasheets(X)
Application area
For working with noise that interferes with operations
SNR attenuation value | 24 dB |
L attenuation value | 14 dB |
M attenuation value | 22 dB |
H attenuation value | 28 dB |
Design | With universal band |
Standards | EN 352-1 |