Vehicle cleaner, highly concentrated
Highly concentrated vehicle cleaner
CLNR-VEH-PRECONCENTRATE-200L
Art.-no.
0893012890
EAN 4053479464213
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 200 l |
Product weight (per item) | 200.800 kg |
Container | Barrel |
Chemical basis | Anionic tenside |
Colour | Red |
Density/conditions | 1.04 g/cm³ / at 20°C |
Mixing ratio | 25 ml for 10 L of water |
Min./max. processing temperature | 5 to 50 °C |
Shelf life from production/conditions | 24 Month / frost-free storage area |
Phosphate-free | Yes |