Current tester for vehicles
Automotive current tester for standard fuses
FSECURRTEST-STANDARD-(0-20A)
Art.-no. 071553 090
EAN 4046778990088
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For standard fuses
- Measuring the current in automotive fuse boxes is often difficult with conventional multimeters because of contacting. Würth flat fuse current testers have been specially designed to solve this problem. Simply insert them into the fuse slot and they immediately display the current in the corresponding fuse circuit. As the fuse is inserted into the current tester while the measurement is being carried out, the measurement circuit is also protected during measurement.
Product information
Datasheets(X)
Max. nominal voltage | 48 V/DC |
Max. current | 20 A |
Cable length | 75 cm |
Length | 86 mm |
Width | 37 mm |
Height | 28.5 mm |
Number of rechargeable batteries/batteries | 2 PCS |