Vehicle finishing disc
Finishing disc
DSPAP-SG-2000-D150MM
Art.-no. 0587803200
EAN 4047376955226
Register now and access more than 2,000 products
Significantly shorter grinding and polishing times
Outstanding removal rate with up to 6x higher grinding performance.
Full-surface extraction
Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.
Pressure-equalising, absorbent and permeable
The uniform structure of the foam material guarantees the controlled absorption and release of water.
Safe operation
The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum.
Datasheets(X)
Ideal for wet and dry sanding.
Form | Washer |
Diameter (Ø) | 150 mm |
Grinding pattern | 2000 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |