Welcome to Würth Sri Lanka For trade customers only

Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

Thread-cutting tool set HSS 44-pieces Sysko
THRCTR-SYSKO-HSS-(M3-M12)-44PCS

Art.-no. 5964065200

EAN 4056807068732

Prices for customers after login
Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

Art.-no. 5964065200

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
  • Tools arranged based on their application and according to their diameter

  • High-quality, laser-labelled foam insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

44 PCS

Material

HSS

Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1 including:
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M6

Description:
M6 x 1.0
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, second tap HSS DIN 352
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, third tap HSS DIN 352
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, third tap HSS DIN 352
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M6

Description:
M6 x 1
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, third tap HSS DIN 352
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M10

Description:
M10 x 1.5; M10
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M12

Description:
M12 x 1.75; M12
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M3

Description:
M3 x 0.5; M3
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M4

Description:
M4 x 0.7; M4
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M5

Description:
M5 x 0.8; M5
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M6

Description:
M6 x 1.0; M6
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M8

Description:
M8 x 1.25; M8
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
Tap wrench
1 x
Tap wrench

TAPWRNCH-SZ1-(M1-M10)

Description:
Screw tap M1 - M10, square 2.1 - 5.5 mm
Adjustable, DIN 1814
Quantity: 1 x
1 x
Tap wrench

TAPWRNCH-SZ2-(M4-M12)

Description:
Screw tap M4 - M12, square 3.4 - 7 mm
Adjustable, DIN 1814
Quantity: 1 x
Die stocks DIN 225
1 x
Die stocks DIN 225

HOLD-THRDIE-DIN225-SZ1-(M3-M4)

Description:
Thread cutter M3 - M4
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Quantity: 1 x
Die stocks DIN 225
1 x
Die stocks DIN 225

HOLD-THRDIE-DIN225-SZ2-(M5-M6)

Description:
Thread cutter M5 - M6
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Quantity: 1 x
Die stocks DIN 225
1 x
Die stocks DIN 225

HOLD-THRDIE-DIN225-SZ3-(M7-M9)

Description:
Thread cutter M7 - M9
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Quantity: 1 x
Die stocks DIN 225
1 x
Die stocks DIN 225

HOLD-THRDIE-DIN225-SZ4-(M10-M11)

Description:
Thread cutter M10 - M11
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Quantity: 1 x
Die stocks DIN 225
1 x
Die stocks DIN 225

HOLD-THRDIE-DIN225-SZ5B-(M12-M14)

Description:
Thread cutter M12 - M14
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Quantity: 1 x
Tool holder with ratchet short design
1 x
Tool holder with ratchet short design

TLHOLD-THRCTR-RATCHET-(M3-M8)

Description:
Screw tap M3 - M8, square drive 2.4 -5.5 mm
Quantity: 1 x
System case 8.4.1
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1X5,5X25

Description:
1 x 5.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,3MM

Description:
3.3 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,2MM

Description:
4.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,8MM

Description:
6.8 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 130°
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,2MM

Description:
10.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
Hand tap, taper tap HSS DIN 352
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, taper tap HSS DIN 352
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, taper tap HSS DIN 352
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M6

Description:
M6 x 1.0
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, second tap HSS DIN 352
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
Hand tap, second tap HSS DIN 352
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
System insert, foam 8.4.1
1 x
System insert, foam 8.4.1

SYSINRT-FOAM-(F.5964065200)

Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information