Welcome to Würth Sri Lanka For trade customers only

Warning marking adhesive tape

Hazard warning adhesive tape
WARNTPE-SA-YELLOW-BLACK

Art.-no. 081244 650
EAN 4050642853249
Prices for customers after login
Warning marking adhesive tape

Art.-no. 081244 650

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Soft PVC

Abrasion-resistant and elastic carrier material


  • Easy to use

  • Adheres even to uneven surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The optimal solution for a huge range of applications such as marking (of hazards), bundling, holding and sealing


  • Black and yellow tape for static items (sharp corners, steps etc.)

  • Red and white tape for "Caution: moving item"

Colour

Yellow-black

Material

Polyvinyl chloride - PVC soft

Adhesive base

Rubber resin adhesive

Length

33 m

Width

50 mm

Thickness

0.125 mm

Min. breaking force

114 N

Dynamic peel strength at 100 mm

21 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information