Water based gravel guard and undercoating
GRVLGUA/UNDRCOAT-AQUA-QCK-BLCK-1000ML
Register now and access more than 2,000 products
Excellent rust resistance
Good adhesion, ageing resistance and temperature resistance.
High elasticity, good flexibility, strong impact resistance
Strong concavity and convexity, water-based environmental protection.
Water-based formula helps eliminate cleanup
Datasheets(X)
Chemical basis | Acrylate polymer dispersion |
Contents | 1000 ml |
Weight of content | 1250 g |
Colour | Black |
Max. processing temperature | 40 °C |
Conditions for through drying | at 23°C, 50% relative humidity |
Can be varnished after | 3.5 h |
Density/conditions | 1.25 g/cm³ / at 23°C, 50% relative humidity |
Shelf life from production/conditions | 36 Month / in closed original packaging at + 5°C to + 25°C and dry storage |
Conditions to maintain shelf life from production | in closed original packaging at + 5°C to + 25°C and dry storage |