Welcome to Würth Sri Lanka For trade customers only

Water pump pliers DIN ISO 8976

Water pump pliers 7x adjustable plastic handle
WTRPMPPLRS-PLAHND-10IN

Art.-no. 071402 76

EAN 4011231707497

Individual price display after login
Water pump pliers DIN ISO 8976

Art.-no. 071402 76

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Box joint, 7x adjustable

Handle: Plastic-coated


Non-slip



Teeth: Inductively hardened


  • Self-clamping on pipes and nuts

  • No slippage on workpiece


Head: Painted black, ground



Material: Chromium-vanadium steel, hardened

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pipes, nuts, flat workpieces

Length in inches (L)

10 in

Length (L)

250 mm

Min./max. grip range

10-30 mm

Length of gripping jaws (E)

32 mm

Width of clamping jaw (B)

16 mm

Jaws thickness (C)

7.5 mm

Material

Chrome-vanadium steel

ISO

8976

Material of handle

Plastic

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information