Welcome to Würth Sri Lanka For trade customers only

Wax sponge High performance

Waxing pad
POLPAD-WAX-RED-D100MM

Art.-no. 058529 00

EAN 4058794166668

Individual price display after login
Wax sponge High performance

Art.-no. 058529 00

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Soft and high-density for waxing car paint

High-density PU foam


Provides efficient and even waxing.



Super soft design


Suitable for manual operation on all kinds of paint surface.



Gentle on paintwork


Tender on coatings and dressing.



Long-life


  • Permanently elastic.

  • Washable and reusable.
Notice

Apply the wax with sponge evenly on the surface to be treated.


Allow it to dry about 15 minutes before wipe off polishing haze with a soft cleaning cloth.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially designed for car body waxing allowing to remove residues on corners, edges and curves.

Colour

Red

Diameter

100 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paint sealant

PNTSEAL-WAX-300G

Carnauba wax W-WAX

PNTSEAL-(CARNAUBA-WAX)-(W-WAX)-300G

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information