Double-end socket wrench
Double-end socket wrench, others
DBENDSKTWRNCH-METR-JOINTED-WS17X19
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Schlüsselweite | 17 x 19 mm |
Længde (L) | 273 mm |
Handle width (b) | 14 mm |
Handle thickness (c) | 8.5 mm |
Socket wrench external diameter (D1) | 23.7 mm |
Socket wrench external diameter 2 (D2) | 26.7 mm |