Welcome to Würth Sri Lanka For trade customers only

Welding screen with head gear

Protective screen
WELDSHLD-PROTSCREEN-W.HEADHOLD

Art.-no. 071382 101
EAN 4011231706131
Prices for customers after login
Welding screen with head gear

Art.-no. 071382 101

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Fibreglass-reinforced plastic

  • Heat resistant and impermeable to irradiation

  • Resistant to splashes and melting

  • Stepless size adjustment of the head gear

  • Face and forehead protection folds upwards

Notice

Lenses not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Glass height

90 mm

Width of glass

110 mm

Glass height x glass width

90 x 110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information