Welcome to Würth Sri Lanka For trade customers only

Welding unit PinPuller® Spot

Dent repair spotter PinPuller Spot
DNTSPTR-WELD-SPOT(TRAFO)-PINPULLER

Art.-no. 0691500290
EAN 4038898979623
Prices for customers after login
Welding unit PinPuller® Spot

Art.-no. 0691500290

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Universal welding unit for all dent removal work on steel bodies

Digital control and phase shifting ensure precise adjustment of welding time and current


Reproducible results.



Extremely short welding times of 0.01 to 2 seconds prevent burns on the back of the sheet


Corrosion protection is maintained.



Two independent outputs for different dent removal tasks, e.g. welding gun, Dent Killer


Eliminate unnecessary changes, as the tools are always ready to use.



Requires only a 230 V mains connection


Simple and flexible.



Can be switched to automatic resolution with a 0.5 second delay


Also suitable for tools without a resolution button.

Notice

Supplied without welding cable or tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PinPuller electrode welding

  • Corrugated wire welding

  • Copper electrode alteration

  • Carbon electrode for pulling-in

Nominal voltage

230 V/AC

Frequency

50 Hz

Power rating

2 kW

Main fuse

16 A slow

IP protection class

IP 21

Secondary-current short circuit

1800 A/AC

Length

320 mm

Width

180 mm

Height

270 mm

Cable cross section

4 mm²

Number of phases

1 PCS

Secondary voltage

7 V/DC

Control current connection socket

Renk, XLR

Connecting socket diameter

13 mm

Product weight (per item)

15407.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Panel pull triangle

AY-PULLEYE-DRSA-SPEC-COPPERPLATED-3SIDED

Triangular
Dent removal slide hammer

SLIDHAM-DNTREM-F.PINPULLER

x 1 pcs
Standard welding gun with trigger button

WELDPIST-STDD-TRGRBUT

x 1 pcs
Earthing cable with copper shoe

GRNDCBL-CUSH-F.PINPULLER-SPOT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information