Segmented disc zirconia alumina Top Line
Lamella flap disc zircon corundum Top Line
FLPDISC-ZC-CLTH-DOMED-BR22,2-G40-D115
ZEBRA
Art.-no.
0578311540
EAN 4011231480383
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Multi-layer glass fabric disc
- High cutting performance
- Extremely broad range of applications
- Uniform grinding finish until the disc has been fully used up
- High flexibility and smooth running
- Low-vibration grinding
- Low level of noise
- Machining without a support plate
- Self-sharpening of flaps, avoids clogging
Product information
Datasheets(X)
Application area
Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood. Surface grinding, processing of welded seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting.
Diameter (Ø) | 115 mm |
Drill hole | 22.2 mm |
Grid size | 40 |
Design | Domed |
Max. rotation speed | 13300 rpm |