Battery-powered screw driller BS 18-A POWER
Cordless drill driver, BS 18-A POWER
DRLDRIV-CORDL-(BS18-A POWER)-2X4,0AH
MASTER
Register now and access more than 2,000 products
Four-pole motor
Similar to all-wheel drive, better power distribution than with conventional two-pole motor.
Robust
All components are rated for tough construction site conditions and can withstand falls from standard working heights
Drill chuck with carbide clamping jaws
The extra-touch clamping jaws grip hard in the shank of the drill. Consequently, the drill chuck wears more slowly.
LED lamp on the battery block
The working area is always well lit. The drill chuck does not cast a shadow.
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-380 / 0-1600 rpm |
Max. torque hard/soft | 80 / 47 Nm |
Min./max. drill chuck span width | 1-13 mm |
Included in delivery | 1 x equipped bit box with 8 bits and one bit holder, 2 x LI-CV-18.4 V/4.0 Ah batteries, 1 x AL 30-CV-LI quick charger, 1 x additional handle |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 4 Ah |
Max. drilling diameter in steel | 13 mm |
Max. recommended drilling diameter in metal | 13 mm |
Max. screw diameter | 12 mm |
Length | 213 mm |
Height | 253 mm |
Weight of machine with rechargeable battery | 2.1 kg |
CHRG-(AL30-CV-LI)
BTRYPCK-LI-CV-18V/4,0AH
SP-AUXILIARYHANDLE
CASEINRT-HNDTL-(BS14-18V POWER/COMBI)
CASE-EMPTY-MASTER90/15
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.