Welcome to Würth Sri Lanka For trade customers only

Window repair kit, assortment 136 pieces in system case

Window repair assortment Sysko
WNDWREP-SYSKO-136PCS

Art.-no. 5964089380

EAN 4056807558813

Individual price display after login
Window repair kit, assortment 136 pieces in system case

Art.-no. 5964089380

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For repairing laminated windscreens due to damage caused by stone chips.

Quick and easy


Damaged windscreens can be repaired quickly and affordably without needing to remove them.



Safe


  • Repair work is effective at preventing cracks from forming

  • The windscreen's stability is fully retained

  • Approved by TÜV: The operating permit remains valid thanks to the repair work


Flexible


Choice of different repair resins for use regardless of weather.



The repair costs are covered by virtually all insurance companies.

Notice

It is imperative that the enclosed repair instructions are observed!

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairing laminated windscreens for damage caused by stone chips.

Instructions

See operating instructions

Window repair kit, assortment 136 pieces in system case including:
High Power battery
4 x
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Description:
1.5 V/DC; Mignon AA; LR6; AM3
Battery power for energy-intensive applications
Quantity: 4 x
Repair resin Crack Fill for star-shaped impact (vis 40 cps)
10 x
Repair resin Crack Fill for star-shaped impact (vis 40 cps)

REPRSN-WNDWREP-(CRACK FILL)

Description: Repair resin for the repair of stone chips in windscreens
Quantity: 10 x
Repair resin EXTREME II for spiderweb cracks (vis 20 cps)
10 x
Repair resin EXTREME II for spiderweb cracks (vis 20 cps)

REPRSN-WNDWREP-(EXTREME II)

Description: Repair resin, with extremely low viscosity, for use at low temperatures and with extremely fine cracks.
Quantity: 10 x
Inspection mirror For window repair
1 x
Inspection mirror For window repair

CHCKMROR-WNDWREP-95X95MM

Quantity: 1 x
Curing film For window repair
100 x
Curing film For window repair

HARDSHT-WNDWREP-100PCS

Description: The curing film is required, together with the UV LED lamp, to cure the repair resin
Quantity: 100 x
Removal blades for windscreen repair
6 x
Removal blades for windscreen repair

PULOFFBLDE-WNDWREP-6PCS

Description: To remove excess cured repair resin during window repair
Quantity: 6 x
Replacement seal For injectors
1 x
Replacement seal For injectors

SEALRG-WNDWREP-INJECTOR-5PCS

Quantity: 1 x
UV lamp For use during window repair
1 x
UV lamp For use during window repair

LAMP-UV-WNDWREP-BLACK-2X1,5V-MIGN

Description: Allows fast and reliable curing of repair resins for stone chip repairs to windscreens.
Quantity: 1 x
Vacuum/pressure pump For window repair
1 x
Vacuum/pressure pump For window repair

PMP-VAC/PRES-WNDWREP-60PSI

Description: Manual pump with pressure gauge for creating vacuum and pressure when repairing a stone chip
Quantity: 1 x
Vacuum/pressure hose For window repair
1 x
Vacuum/pressure hose For window repair

HOSE-VAC/PRES-WNDWREP-1M

Description: For connecting the vacuum/pressure pump to the injector or injector adapter when performing stone chip repairs
Quantity: 1 x
Suction holder With injector for window repair
1 x
Suction holder With injector for window repair

SUCNHOLD-F.WNDWREP-INJ

Quantity: 1 x
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information