Welcome to Würth Sri Lanka For trade customers only

Windscreen Bonding TROPICS ENHANCE

Windscreen/window adhesive Tropics ENHANCE
WNDWADH-TROPICS-ENHANCE-CART-BLCK-310ML

Art.-no. 0890026240

EAN 4062856485567

Individual price display after login
Windscreen Bonding TROPICS ENHANCE

Art.-no. 0890026240

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

An elastic, single component, polyurethane based windscreen adhesive with excellent initial bonding strength to quickly immobilize the windshield.

One-component moisture curable polyurethane sealant.



No corrosion and pollution to substrates, environment friendly, no bubbles during application, smooth and fine appearance


  • High strength and elasticity.

  • Excellent bonding performance and non-sagging.


Short drive-away time.



Short cut-off string



Will not be fluenced by car washing


Resistant to water and proprietary aqueous cleaning agents (including windscreen cleaner containing alcohol),

Notice

If original adhesive on the vehicle is not polyurethane based, it is obligatory to clean the original adhesive completely. Not resistant to fuels, mineral oils, vegetable and animal fats and oils, organic acids, alcohol, concentrated mineral acids and caustic solutions or paint thinners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The windscreen surface must be clean and clear of any dirt or residue. Use when the ambient, products and surface temperature are between 5℃ and 35℃. For preparing the surface to be treated, the use of primer (Art. No. 0890 027 005) is obligatory. Apply the adhesive while guiding the gun vertically, starting from the center at the bottom of the windscreen.

Contents

310 ml

Container

Cartridge

Chemical basis

Polyurethane

Colour

Black

Min. skin-formation time

20 min

Density/conditions

1.3 g/cm³ / at 23°C, 50% relative humidity

Max. open time /conditions

50 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Tensile shear strength

4.2 N/mm²

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Tensile strength

6.8 N/mm²

Shore A hardness

56

Product weight (per item)

512.000 g

Shelf life from production

12 Month

Density

1.3 g/cm³

Full curing speed

3.5 mm/d

Breaking elongation

460 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information