Welcome to Würth Sri Lanka For trade customers only

Windscreen Sealant tropics

Windscreen/window adhesive Tropics
WNDWADH-TROPICS-BLACK-310ML

Art.-no. 089002611

EAN 4053479846866

Individual price display after login
Windscreen Sealant tropics

Art.-no. 089002611

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

1-component window adhesive with excellent stability

One component cold-applied windshield adhesive


Easy to use – no mixing required



Short cut-off string


Avoid unnessasary cleaning



Good non-sag characteristics


“non-flowing’ consistency



The tropics cures by reaction with atmospheric moisture

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Short drive-away times to US safety standards FMVSS 212/208 (based on testing carried out with seatbelts, twin airbags fitted)

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing of cars and small vans

Instructions

During processing please ensure clean surrounding area, application temperature should between +5°C to +40°C.


The application of the product together with the corresponding Wuerth system components is indispensable for a correct and precise performance.


For improved bonding performance using of “4 in 1 primer” (Art. No. 0890 024 021 or 0890 024 101) is recommended.

Contents

310 ml

Container

Cartridge

Chemical basis

Single component polyurethane

Colour

Black

Min. skin-formation time

40 min

Density/conditions

1.18 g/ml / prior to hardening, DIN 53479

Max. open time /conditions

30 min / at 23°C and 50% humidity

Min./max. processing temperature

40 to 5 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at max. 25°C

Shore A hardness

50

Product weight (per item)

422.000 g

Shelf life from production

12 Month

Density

1.18 g/ml

Full curing speed

3.5 mm/d

Art. Designation Cont. in ml P. Qty
0890 026 11 Tropics Cartridge 310 ml 12
Specification
Basic Information Tropics
Chemical Base 1-C polyurethane (Moisture-hardening)
Color Black
Application Temperature 5˚C to 40˚C
Open Time 30 mins
Shelf Lift at +5˚C ∼ 25˚C 12 months

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information