Windscreen cleaner flash cleaner concentrate
Windscreen cleaner flash cleaner concentrate
CLNR-WSCRN-SUM-BLUE-32ML
Art.-no.
0892333321
EAN 4046777513868
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Innehåll | 32 ml |
Mixing ratio | 32 ml is sufficient for 2,5 - 3 l washing liquid |
Container | Plastic bottle in a display box |
Chemical basis | Anionic tenside |
Smell/fragrance | Odourless |
Farve | Blue |
pH value | 7 |
Densitet | 1.01 g/cm³ |
Hyll-livstid från produktionen | 24 Month |
AOX-free | Yes |