Windscreen cleaner flash cleaner concentrate
Windscreen cleaner flash cleaner concentrate
CLNR-WSCRN-SUM-RAPID-GREEN-32ML
Art.-no. 0892333320
EAN 4099618204203
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 2,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Contents | 32 ml | 
| Mixing ratio | 32 ml is sufficient for 2,5 - 3 l washing liquid | 
| Container | Plastic bottle in a display box | 
| Chemical basis | Anionic tenside | 
| Smell/fragrance | Apple | 
| Colour | Green | 
| pH value | 7 | 
| Min. flashing point | 40 °C | 
| Density | 1.01 g/cm³ | 
| Shelf life from production | 24 Month | 
| AOX-free | Yes | 
| Bio-degradable | Yes | 
 
