Welcome to Würth Sri Lanka For trade customers only

Wooden stepladder

Hardwood standing ladder
STANDLDR-WOOD-2X7RUNGS

Art.-no. 0962932107
EAN 4045727064382

Prices for customers after login
Wooden stepladder

Art.-no. 0962932107

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

With rungs made from hardwood and double-mortised rung/strut connection
  • Tear-resistant spread-prevention belts

  • Bucket hook built into hinge

  • Wooden transport lock at ladder base
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Wood

Number of rungs

2 x 7

Length

2.08 m

Width (bottom)/width (top)

587/380 mm

Rail dimensions

65 mm x 22 mm

Rung distance

280 mm

Rung dimensions

22 x 44 mm

Stand area according to TRBS 2121-2

No

Stride length

1.53 m

Height, vertical

1.85 m

Load capacity

150 kg

Stand height

1.32 m

Working height

2.82 m

Reaching height

3.32 m

Weight

12.5 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information