Work light
Work lamp 72 W with 3 x 230 V sockets
LAMP-(LK-PLUG)-72W
Art.-no.
09811418
EAN 4045989345649
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Lamp with high quality light for indoor and outdoor use
Low energy and high quality light
- Extremely bright light
- With low-energy bulbs
Flexible and robust design
- Can be placed on a support base on the floor
- Can be mounted on a stand
- Impact-resistant plastic housing
- 3 x 230 V sockets
IP44 approval for the entire product.
Product information
Datasheets(X)
Application area
The work light guarantees plenty of light while working.
Luminous flux | 5400 lm |
Lamp luminous flux | 5400 lm |
IP protection class | IP 44 |
Protection class | Protection class I/protective grounding |
Power rating | 72 W |