Welcome to Würth Sri Lanka For trade customers only

Workshop cleaner BMF TROPIC

Workshop cleaner BMF Tropic
WRKSHPCLNR-BMF-TROPIC-5LTR

Art.-no. 0893118825

EAN 4056807852232

Individual price display after login
Workshop cleaner BMF TROPIC

Art.-no. 0893118825

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

BMF workshop cleaner specially designed for warm regions
  • No phosphates, solvents or corrosive substances

  • Extremely biodegradable

  • Can be used mechanically, manually or in high-pressure devices

  • Powerful at dissolving greases, yet mild and gentle on materials

  • Does not attack paints, rubber or plastics

  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105

  • pH value: 9.4

  • Silicone-free

  • AOX-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Environmentally friendly cleaning agent for workshops, machinery and vehicles.

Instructions

BMF cleaner in high-pressure cleaners: Concentration 3-5%. BMF cleaner in floor cleaning machines: Concentration 3-10%.

Contents

5 l

Chemical basis

Alkaline tenside

Smell/fragrance

Fruity

Colour

Luminous yellow

pH-neutral

No

pH value

9.4

Density

1.04 g/cm³

Shelf life from production

24 Month

Density conditions

at 20°C

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Container

Canister

Weight of content

5.2 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information