Workshop mechanic's creeper Ergo
Crawler board Ergo
CRWRBRD-WORKSHOP-RED
Art.-no.
071593 007
EAN 4056807074412
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Creeper made from break-proof, impact-resistant plastic with anatomically shaped surface and raised foam neck support.
Robust
High load-bearing capacity of up to 135 kg
Resistant to oil, petrol, cold, heat and humidity
Practical and flexible
6 large, pivot-mounted wheels
2 large storage compartments for tools and small parts
Product information
Datasheets(X)
Length (L) | 1010 mm |
Width (B) | 475 mm |
Height (H) | 130 mm |
Material | HDPE - High density polyethylene |
Colour | Red |
Number of rolls | 6 PCS |
Product weight (per item) | 5.400 kg |