Welcome to Würth Sri Lanka For trade customers only

Workshop pliers

Combination pliers workshop
COMBIPLRS-L180MM

Art.-no. 071501 75
EAN 4011231724197

Prices for customers after login
Workshop pliers

Art.-no. 071501 75

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Combination pliers with cutting edges for soft and hard wire
  • Handles: Dipped, red

  • Joint: Lap joint

  • Head: Polished

DIN ISO 5746

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 mm

Max. medium wire diameter cutting capacity

2.8 mm

Max. hard wire diameter cutting capacity

2.5 mm

Length in inches (L)

7 in

Material

Steel

Material of handle

Plastic

ISO

5746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information