Workshop trlly REDSTRIPE 8.8 PLUS equipped 342 pcs
Workshop trlly REDSTRIPE 8.8 PLUS equipped 342 pcs
WRKSHPTRLY-PLUS-8.8-EQUIPPED-342PCS
Art.-no.
5584881111
EAN 4068362013119
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Colour | Red |
Width x depth x height (external dimension) | 943 x 568 x 823 mm |
Number of rolls | 4 PCS |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Steel |
Pullout type | Ball-bearing |
Load capacity | 450 kg |