Workshop trolley CONTEMPORARY ECO
WRKSHPTRLY-400KG-RED/GREY-7DRAWERS
Art.-no. 0962699237
EAN 4046777455656
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Solid workshop trolley with practical details for mobile use in the workshop
Specification:
- Overall body size(Incl. handle & wheels): 1017×758×450mm(H×W×D)
- Total loading capacity: 400kg
- Solid sheet steel design
- Thickness of the materail: 1.0mm for the body, 0.8mm for the drawers
- Powder coated, sand finish body in RAL3000, drawers in 700
Design:
- Central locking
- Sturdy oval shaped side handle
- Aluminum drawer pulls.
- With 45mm Ball-bearing drawer slides, loading capacity 30kg per drawer
- 2 fixed wheels and 2 swivel wheels with brakes
- Inside drawer dimensions suitable for TOOL system tool assortments
- Side walls with hole pattern for accessory parts, also suitable for hooks and holders from our line of perforated plates
- Individual drawer with Auto return function
Notice
Delivery scope without tool sets.
Product information
Datasheets(X)
Length (L) | 678 mm |
Width (B) | 678 mm |
Height (H) | 859 mm |
Number of drawers | 7 PCS |
Load capacity | 400 kg |
Material | Steel |
Colour | Red, Grey |