Welcome to Würth Sri Lanka For trade customers only

Workshop trolley M

Workshop trolley M
WRKSHPTRLY-M6

Art.-no. 0962610006
EAN 4045727188590
Prices for customers after login
Workshop trolley M

Art.-no. 0962610006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Side walls with hole grid for accessory parts, also suitable for hooks and brackets from our perforated plate range
  • Robust sheet steel construction, welded with multiple edging

  • Central locking with cylinder lock

  • Each drawer has its own lock

  • Work surface made from ABS plastic with recesses for small parts

  • Ball bearing-mounted drawer guides

  • Drawer capacity: 25 kg with evenly distributed load

  • Two steering wheels ∅ 100 mm, of which one wheel with locking brake, two running wheels, ∅ 140 mm

  • Dimensions (including handle): 930 x 710 x 410 mm (h x w x d)

  • Total load 210 kg
Notice

Drawer colour: RAL 7043 traffic grey


Colour selection refers to housing; drawers are always in RAL 7043 traffic grey.



Delivery scope without side storage compartment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of drawers

6 PCS

Load capacity of drawer

25 kg

Pullout type

Ball-bearing

Material

Sheet steel

Load capacity

210 kg

Width

710 mm

Depth

410 mm

Height

930 mm

Product weight (per item)

48000 g

Material of worktop

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information