Workshop trolley Standard
Workshop trolley Standard
WRKSHPTRLY-TLSYS-S7-RACING-EDITION
Art.-no. 0962613706
EAN 4053479413662
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Solid workshop trolley with practical details for mobile use in the workshop
- Cabinet and drawers made from sheet steel
- Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm
- High total load capacity: 250 kg
- Powder-coated
- Working height: 885 mm
- Worktop made from ABS plastic
- Ball bearing-mounted fully extending drawers, load capacity up to 30 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust and ergonomic side handle
- Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Product information
Datasheets(X)
Width (B) | 700 mm |
Height (H) | 905 mm |
Number of drawers | 7 PCS |
Load capacity | 250 kg |
Material | Steel |
Colour | Traffic red RAL 3020 |