Welcome to Würth Sri Lanka For trade customers only

Workshop trolley WE

WE workshop trolley
WRKSHPTRLY-WE6

Art.-no. 0962636006
EAN 4045727489178
Prices for customers after login
Workshop trolley WE

Art.-no. 0962636006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Solid, spacious workshop trolley with numerous practical details
  • Extremely robust sheet-steel construction

  • External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm

  • Total load: 500 kg

  • Ball bearing-mounted, fully extending drawers, load capacity up to 35 kg

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Sturdy side handle

  • Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm

  • Wide range of accessories

  • Sidewalls with square perforation for accessories from perforated plate range


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
Notice

Drawer colour


Colour selection depends on the housing. Drawers are normally black with silver unlocking strips.



Please state your preferred RAL colour under the item description on your order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of drawers

6 PCS

Material

Sheet steel

Material of worktop

Rubber mat

Load capacity

500 kg

Width

758 mm

Depth

450 mm

Pullout type

Ball-bearing

Number of rolls

4 PCS

Height

1017 mm

Drawer design

3 drawers, W 568 x D 402 x H 62 mm, 2 drawers, W 568 x D 402 x H 132 mm, 1 drawer, W 568 x D 402 x H 202 mm

Product weight (per item)

57000.000 g

Load capacity of drawer

35 kg

Width x depth x height (external dimension)

758 x 450 x 1017 mm

Colour

Carmine red RAL 3002

Design of the rolls

1 swivel castor with brake (D: 120 mm), 1 swivel castor without brake (D: 120 mm), 2 fixed castors without brake (D: 120 mm)

Type description

WE6

Surface

Powder-coated

Colour of drawer

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information