Metric combination wrench with POWERDRIV® drive
Combination wrench assortment short POWERDRIV
COMBIWRNCH-SORT-(WS5,5-34)-28PCS
Art.-no. 071330142
EAN 4024835152006
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
ZEBRA® professional-quality tool - multi-piece set of short tools as practical basic equipment for the workshop
Practical multi-piece assortment with metric, short combination wrenches and wall-mounted holder
- High-quality combination wrenches in multi-piece assortments
- Multiple sets with different combinations available
- The practical plastic holder for wall mounting with screws keeps the double open-end wrenches clearly organised
- Ideal basic equipment for the workshop
Robust wrench with box-end ratchet and open end
- The extremely strong open end with 15° offset loosens even seized screws
- The ratchet on the box end with 15° offset can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- To change the direction of rotation, simply turn the wrench around
- The versatility reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces are chrome plated and the heads and box end are polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the combination wrench reduces costs for replacement and storage
Product information
Datasheets(X)
Number of pieces in assortment/set | 28 PCS |
Width across flats | 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm |
Included in delivery | Supplied in two tool rolls |
Metric combination wrench with POWERDRIV® drive including:
1
x
Description:
5.5 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
6 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
7 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
18 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
20 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
21 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
23 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
24 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
25 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
26 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
27 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x

1
x
Metric combination wrench with POWERDRIV®
COMBIWRNCH-ANGLD-SHORT-WS28
Description:
28 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
29 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
30 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
32 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
34 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).