Welcome to Würth Sri Lanka For trade customers only
Metric combination wrench with POWERDRIV® drive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metric combination wrench with POWERDRIV® drive

ZEBRA® professional-quality tool - multi-piece set of short tools as practical basic equipment for the workshop

See product details

Available in 4 versions

Individual price display after login
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
Practical multi-piece assortment with metric, short combination wrenches and wall-mounted holder


  • High-quality combination wrenches in multi-piece assortments

  • Multiple sets with different combinations available

  • The practical plastic holder for wall mounting with screws keeps the double open-end wrenches clearly organised

  • Ideal basic equipment for the workshop


Robust wrench with box and open ends


  • The extremely strong open end with 15° angle loosens even seized screws

  • The box end with 15° angle can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Extremely high quality for a long service life


  • With well-proven chrome-vanadium steel

  • The surfaces are chrome plated and the heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the combination wrench reduces replacement and storage costs