1/2 inch spark plug socket wrench insert
1/2 inch spark plug socket wrench insert
SPRKPLGTL-SKTWRNCH-1/2IN-WS16
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Attachment: Permanent magnet
- Design: chrome-plated, matt
- Drive: 1/2 inch, ball catch groove
- Drive: Hexagonal
Product information
Datasheets(X)
![]() | |
Width across flats | 16 mm |
Width across flats in inches | 5/8 inch |
Length (L1) | 80 mm |
Socket wrench external diameter (D1) | 22 mm |
External drive | WS1/2 |
Socket wrench external diameter 2 (D2) | 22 mm |
Socket wrench depth (t) | 9 mm |
Product weight (per item) | 129.100 g |
