Welcome to Würth Sri Lanka For trade customers only

250 V plastic cable reel

Plastic cable reel H07RN-F 3G 1.5 mm²
CBLREEL-PLA-(H07RN-F3G1,5)-25M

Art.-no. 0774101025
EAN 4038898591320
Prices for customers after login
250 V plastic cable reel

Art.-no. 0774101025

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
  • Drum housing made of special plastic

  • Generously dimensioned, swivelling rotary crank handle

  • Innovative plug mounting

  • Locking brake with "Open/Close switch"

  • RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704

  • Made in Germany
Notice

Thermal circuit breaker with trip-free mechanism, can be reset by hand after cooling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For harsh conditions in construction, industry, trade, agriculture etc.


For indoor and outdoor use.

Cable type

H07RN-F3G1.5 mm²

Cable length

25 m

Design

3 grounding-contact sockets, 16 A, 250 V

IP protection class

IP X4

Length x width x height

290 x 210 x 395 mm

Overheating protection

Thermal circuit-breaker with restarting protection as per VDE 0620

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information