3/8 inch socket wrench PH REDSTRIPE
SKTWRNCH-3/8IN-PH3-L48
Art.-no. 5763038325
EAN 4099618985850
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | PH3 |
Tip type | PH |
Length (L1) | 61 mm |
Blade length (L2) | 21.5 mm |
Socket wrench external diameter (D1) | 18 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Chrome/ nickel plated |