Radiator anti-corrosion agent
CL-CORRPROT-INVERTOR-RTU-RED-1LTR
Art.-no. 0893556110
EAN 4062856269396
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Shelf life from production | 24 Month |
Density conditions | at 20°C |
Colour | Red |
Density | 1.12 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area |
Chemical basis | Ethylene glycol |
Contents | 1000 ml |
Smell/fragrance | Lemon |
Weight of content | 1050 g |