Welcome to Würth Sri Lanka For trade customers only

3M™ double-sided Power adhesive tape

Mounting tape, double-sided Power 3M
DOPPELSEITIG POWER KLEBEB.19MMX5M

Art.-no. 5M8888195

EAN 4052713947994

Individual price display after login
3M™ double-sided Power adhesive tape

Art.-no. 5M8888195

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Strong, double-sided adhesive assembly tape for quick and secure fastening jobs indoors and outdoors.
  • Fast and easy bonding and high performance and durability

  • Immediately ready for use thanks to pressure-sensitive adhesive

  • Almost invisible attachment ensures smooth surfaces

  • Double-sided, high performance acrylic-based adhesive tape

  • Can replace mechanical connections (rivets, welding seams, screws) or liquid adhesives, eliminating the need for drilling, sanding, post-processing, screwing, welding and cleaning.

  • High dynamic load absorption reduces vibrations and impacts

  • Creates a permanent seal against water and moisture etc.

  • Allows the use of thinner, lighter and uneven materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Holds on solid, smooth or slightly textured surfaces such as metal, glass, tiles, ceramic, painted wood, concrete and numerous plastics. Especially suitable for bonding: Wall hooks, signs, house numbers, brackets, furniture handles, strips, picture frames etc.



Can be used indoors and outdoors for window, door and sign assembly, metal processing, transport, electronics. Can also be used for bonding wall hooks, house numbers, brackets, furniture handles, strips, picture frames and countless other industrial applications.

Adhesive base

Acrylic

Colour

Grey

Roll width

19 mm

Length of roll

5 m

Length

5 m

Width

19 mm

Thickness

0.8 mm

Min./max. temperature resistance

-40 to 90 °C

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information