ALLEN KEY HEXAGONAL (HEX) S2 STEEL - 7 PIECES – LONG BLADE
ALLENKEY-SORT-LNG-BALHD-S2-(1,5-6)-7PCS
Art.-no. 575241 201
EAN 4099618432613
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable 7-piece hex key set with ball head for versatile and precise access, even at an angle.
- Durable S2 steel construction provides exceptional toughness and flexibility, resisting breakage and torsion under demanding conditions.
- Textured matte chrome coating on the blade ensures a firm, anti-slip grip while offering resistance to oils, greases, dirt, and aggressive substances like solvents and cement, preventing corrosion.
- Hexagonal blade design allows for enhanced torque application when paired with tools like spanners or pliers.
- Ball head tip delivers increased flexibility, enabling access to fasteners at various angles, making it ideal for working in tight or awkward spaces.
- Non-magnetic tip avoids attracting metal shavings or swarf, ensuring a clean and efficient fastening process.
- Long blade with a 90-degree arm provides optimal access to hard-to-reach fasteners while the chamfered edge promotes smooth and precise insertion into screw drives.
- Wide angle movement allows exceptional mobility and versatility, especially in low-clearance situations.
- Visible size markings on the tools and case ensure quick identification, saving time during tasks.
- Compact and lightweight plastic case offers convenient portability, organization, and durability, with labeling for easy retail presentation and a lanyard hole for secure handling at heights.
Product information
Datasheets(X)
Tip type | Hexagon with ball head |
Material | S2 |
Included in delivery | 1.5, 2, 2.5, 3, 4, 5, 6 mm |
Number of pieces in assortment/set | 7 PCS |
Design | Long, With ball head on one side |