Welcome to Würth Sri Lanka For trade customers only

ALLEN KEY HEXAGONAL (HEX) S2 STEEL - EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-XTRLONG-S2-WS2,5

Art.-no. 575243 225

EAN 4099618620454

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) S2 STEEL - EXTRA LONG BLADE

Art.-no. 575243 225

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Durable hexagonal Allen key with extra-long blade and corrosion-resistant chrome/nickel-plated surface for reliable performance.
  • Constructed with high-quality S2 steel, this hex key offers outstanding strength and flexibility, ensuring resistance to shock and torsion for demanding applications.

  • The chrome and nickel-plated surface provides excellent corrosion resistance while protecting against oils, greases, and aggressive substances commonly encountered in industrial and workshop environments.

  • Its anti-slip handle enhances grip and ensures precise handling even in challenging conditions.

  • The ball end allows versatile access to fasteners positioned in tight or angled spaces, enabling insertion at various angles beyond the standard.

  • The hexagonal-shaped blade delivers superior torque, capable of handling additional force when used with a spanner or plier.

  • A chamfered edge on the 90-degree arm facilitates quick and secure engagement with fasteners, ideal for hard-to-reach areas.

  • The wide-angle movement of the tool ensures flexibility, allowing efficient work in tight or low-clearance spaces.

  • Clear, visible markings on the shaft and a robust, lightweight case enable quick tool identification and convenient storage, making it easy to carry on-site.

  • The case design includes a lanyard hole for safe tethering during elevated work and a retail-ready feature for immediate store placement.

  • The non-magnetic tip ensures that no metal shavings interfere with the fastener, making it highly effective for precise tasks.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

2.5 mm

Length

114.5 mm

Long-limb dimension (L1)

114.5 mm

Short-limb dimension (L2)

20.5 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information