ALLEN KEY HEXAGONAL (HEX) S2 STEEL - EXTRA LONG BLADE
ALLENKEY-HEXSKT-BALLHD-XTRLONG-S2-WS8,0
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable hexagonal Allen key with extra-long blade and corrosion-resistant chrome/nickel-plated surface for reliable performance.
- Constructed with high-quality S2 steel, this hex key offers outstanding strength and flexibility, ensuring resistance to shock and torsion for demanding applications.
- The chrome and nickel-plated surface provides excellent corrosion resistance while protecting against oils, greases, and aggressive substances commonly encountered in industrial and workshop environments.
- Its anti-slip handle enhances grip and ensures precise handling even in challenging conditions.
- The ball end allows versatile access to fasteners positioned in tight or angled spaces, enabling insertion at various angles beyond the standard.
- The hexagonal-shaped blade delivers superior torque, capable of handling additional force when used with a spanner or plier.
- A chamfered edge on the 90-degree arm facilitates quick and secure engagement with fasteners, ideal for hard-to-reach areas.
- The wide-angle movement of the tool ensures flexibility, allowing efficient work in tight or low-clearance spaces.
- Clear, visible markings on the shaft and a robust, lightweight case enable quick tool identification and convenient storage, making it easy to carry on-site.
- The case design includes a lanyard hole for safe tethering during elevated work and a retail-ready feature for immediate store placement.
- The non-magnetic tip ensures that no metal shavings interfere with the fastener, making it highly effective for precise tasks.
Product information
Datasheets(X)
Tip size | 8 mm |
Length | 208 mm |
Long-limb dimension (L1) | 208 mm |
Short-limb dimension (L2) | 44 mm |
Surface | Chrome/ nickel plated |