Paint sealant AP40
PNTSEAL-AP40-1000ML
Art.-no. 0893467001
EAN 4058794022469
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For high gloss sealing and protection of all paint types.
- Bring deep shine and high gloss to surface
- Wax based sealing
- No AOX, contain silicones
- Water based formulation with emulsified gasoline fractions (oil in water emulsion)
Notice
This information is only a recommendation based on our experience. Preliminary testing required!
Product information
Datasheets(X)
Application area
- For new and slight weathered paint surfaces
Instructions
- Wash the car before use
- Shake the bottle well
Manually:
- Apply evenly to the paint surface with a soft pad. Working in a circular motion.
- Let it work and dry for a short time.
- Remove residual polish with a microfiber cloth.
By machine:
- Apply a small amount of product on a cleaning pad by spreading it over the surface
- Position the polishing pad flat on the area and start the machine
- Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
- Work in sections!
- Remove residual polish with a microfiber cloth
Weight of content | 950 g |
Chemical basis | Aliphatic hydrocarbon |
Smell/fragrance | Vanilla |
Colour | Rosy |
pH value | 8 |
Density | 0.95 g/cm³ |
AOX-free | Yes |
Silicone-free | No |
| Technical data | |
| Appearance: | Creamy liquid |
| Colour: | Rose |
| Odour: | Vanilla |
| pH Value at 20 °C: | ∼ 8,0 |
| Specific gravity at 20 °C: | ∼ 0,95 g/ml |
| Shelf life/ storage: | 24 months |
| Contents | Art. No. | P. Qty. |
| 500ml | 0893 467 | 1/12 |
| 1L | 0893 467 001 | 1/6 |
| 5L | 0893 467 05 | 1 |
| 200L | 0893 467 200 | 1 |