ALLEN KEY HEXAGONAL (HEX) S2 STEEL - LONG BLADE
Allen key hexagon sckt ball head S2 long REDSTRIPE
ALLENKEY-HEXSKT-LONG-BALLHD-S2-WS8MM

Register now and access more than 2,000 products
S2 Steel Blade
S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement)
Anti-Slip Handle
The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Non-Magnetic Tip
Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.
Ball End
Greater degree of flexibility and access to smaller spaces. can be inserted into fasteners at various angles other than the standard 90 degrees. Useful when working with fasteners that are positioned in narrow gaps between panels.
Hexagonal Shaped Blade
Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.
90 Degrees Arm
Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).
Wide Angle Movement
Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Lightweight, Compact and Robust Plastic Case
Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.
Shop-Ready
The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights."
Datasheets(X)
Tip size | 8 mm |
Length | 158 mm |
Long-limb dimension (L1) | 158 mm |
Short-limb dimension (L2) | 44 mm |