Welcome to Würth Sri Lanka For trade customers only

ASS 18-1/2 inch HT cordless tangential impact wrench

Cordless tangential impact wrench ASS 18-1/2 in HT
IMPWRNCH-CORDL-(ASS18-1/2 HT)-2X5,0AH

Art.-no. 07007255

EAN 4058794754599

Individual price display after login
ASS 18-1/2 inch HT cordless tangential impact wrench

Art.-no. 07007255

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.
  • Max. 610 Nm of torque is ideal for changing tyres, but not suitable for series screw fittings

  • Overload protection prevents damage to the motor and battery pack

  • Maximum performance with optimal cooling due to the four-pole motor, which provides improved power distribution compared to two-pole motors

  • Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology

  • Continuous monitoring of the battery capacity via the state-of-charge indicator on the battery pack
Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood/chipboard screws, nut tightening, cylinder screws, screw anchors, etc.

Type description

ASS 18-1/2 inch HT

Min./max. idle speed

0-1900 rpm

Min./max. impact rate

0-2200 rpm

Max. torque for hard screwing application

610 Nm

Suitable for screw

M20

Tool holding device

1/2-inch external square

Length

226 mm

Width

80 mm

Height

260 mm

Weight of machine with rechargeable battery

3.1 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

ASS 18-1/2 inch HT cordless tangential impact wrench including:
Charger AL 60-12/18-AS-LI
1 x
Charger AL 60-12/18-AS-LI

CHRG-AL60-12/18-AS-LI

Description: For charging the cordless application gun AKP 12, AKP 18, cordless grease gun FP 12-A and cordless tangential impact screwdriver ASS 18-1/2 inch HT
Quantity: 1 x
Rechargeable battery LI-AS-18 V
2 x
Rechargeable battery LI-AS-18 V

BTRYPCK-(LI-AS)-18V/5,0AH

Description:
5 Ah
Powerful and robust battery packs.
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(ASS 18-1/2IN HT)

Description:
Case insert for ASS 1/2 inch HT
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
System case 8.4.2 with foam adapter
1 x
System case 8.4.2 with foam adapter

SYSCASE-8.4.2.-FOAMADAPT-ORSY200

Description: A foam adapter for easily moving power tools, including the inlay, from the ORSY® case to the ORSY® system case.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information